Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 62" H
Mfr # MRAEZ1540
Zoro # G7895399
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 81-1/4"
- Overall Width 22"
- Finish matte
- For Use With Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
- Overall Height 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ1540
- Zoro # G7895399
- UPC # 857293006505
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 81-1/4" |
Overall Width | 22" |
Overall Height | 1-3/4" |
Height | 1 3/4 in |
Width | 22 in |
Length | 81 1/4 in |
Details
Item | ADA Compliant Ramp |
Finish | matte |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Surface Type | Smooth |
Material | Recycled Rubber |
Color | Black |
Description
ADA Compliant Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 22 in, Length 81 1/4 in, Height 1 3/4 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Zinc Plated (T9601035)
- WESTWARD Replacement Handle, 30", Gray (411-30-HDL)
- VESTIL Heavy Duty Parking Hoop, Yellow (PARK-P-38-S)
- THERN Pedestal Base For 5Pf5 Crane, Powder Coa (5BP5)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 112" H (MRAEZ2160)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 84" H (MRAEZ2130)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 42" H (MRAEZ1340)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 7/8" H (MRAEZ0110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- Ez Edge Walk Ramps