Shop All Wheelchair Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 61" H
Mfr # MRAEZ2150
Zoro # G7895356
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26 3/4 in
- Overall Length 46 in
- Surface Type Smooth
- Height 2 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ2150
- Zoro # G7895356
- UPC # 857293006536
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Overall Width | 26 3/4 in |
Overall Length | 46 in |
Height | 2 1/4 in |
Width | 29 1/4 in |
Length | 46 in |
Overall Height | 2 1/4 in |
Details
Item | ADA Compliant Ramp |
Surface Type | Smooth |
Color | Black |
For Use With | Thresholds |
Material | Rubber |
Finish | Matte |
ADA Compliant | Yes |
Transition Type | Smooth |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Product Type | Door Ramp |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 29 1/4 in, Length 46 in, Height 2 1/4 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 36 In. L (CRP 2736)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80G)
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - Set of 4 (R5203A-4 BOLT&NUT)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 7/8" x 12 (JJTBGV78X12)
- DURO-MED Duro-Med 517-4094-0000 5ft Telescoping Adjustable Wheelchair Ramp - 660lb Weight Capacity (517-4094-0000)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR1)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise (SL336)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1636)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2" Rise x 46" Wide x 23-1/4" Depth (MRAEZ2100)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 24 in x 32 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 2 in - 3.5 in Rise (ATH2432)
- Ez Edge Ramps