Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 6" H
Mfr # MRAEZ0050
Zoro # G7895295
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46 in
- Overall Width 6 1/2 in
- Color Black
- Material Recycled Rubber
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ0050
- Zoro # G7895295
- UPC # 857293006390
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 46 in |
Overall Width | 6 1/2 in |
Height | 3/4 in |
Length | 41 1/2 in |
Width | 6 1/2 in |
Overall Height | 3/4 in |
Details
Item | ADA Compliant Ramp |
Color | Black |
Material | Recycled Rubber |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Surface Type | Smooth |
Finish | matte |
Product Type | Door Ramp |
ADA Compliant | Yes |
Transition Type | Smooth |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 6 1/2 in, Length 41 1/2 in, Height 3/4 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Carousel, 4000 lb. Capacity, 48" (CA-48-4)
- ALECO Clear-Flex II Standard Smooth Bulk Roll 12" x .120 x 150' (170012)
- DAYTON High-Frame Hand Truck, 500 lb. (5Z080)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 34" H (MRAEZ1510)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 84" H (MRAEZ2130)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 13" H (MRAEZ0140)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR29072)
- Ez Edge Walk Ramps