Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 42" H
Mfr # MRAEZ1340
Zoro # G7895380
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 82 in
- Overall Width 17 3/4 in
- Material Recycled Rubber
- Color Black
- Width 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ1340
- Zoro # G7895380
- UPC # 857293006482
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 82 in |
Overall Width | 17 3/4 in |
Width | 17 3/4 in |
Length | 81 1/4 in |
Overall Height | 1 1/2 in |
Height | 1 1/2 in |
Details
Item | ADA Compliant Ramp |
Material | Recycled Rubber |
Color | Black |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Finish | matte |
Surface Type | Smooth |
Transition Type | Smooth |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Product Type | Door Ramp |
ADA Compliant | Yes |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 17 3/4 in, Length 81 1/4 in, Height 1 1/2 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Screw Pin Anchor Shackle 1/2 (M650P)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 200 ft. (Yellow) (DYNASII58-200-NS)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 12-1/4inH (MCL2W06PNL0800)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 34" H (MRAEZ1510)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 13" H (MRAEZ0140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 18" H (MRAEZ1180)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 86" H (MRAEZ2190)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- Ez Edge Walk Ramps