Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 4" H
Mfr # MRAEZ0040
Zoro # G7895301
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74 1/4 in
- Overall Width 3 1/4 in
- Overall Height 1/2 in
- Material Recycled Rubber
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ0040
- Zoro # G7895301
- UPC # 857293006383
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 74 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 1/2 in |
Width | 3 1/4 in |
Length | 74 1/4 in |
Height | 1/2 in |
Details
Item | ADA Compliant Ramp |
Material | Recycled Rubber |
Color | Black |
Finish | matte |
Surface Type | Smooth |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Product Type | Door Ramp |
ADA Compliant | Yes |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Transition Type | Smooth |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 3 1/4 in, Length 74 1/4 in, Height 1/2 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 315 lb. (2G051)
- AFTERMARKET Key Fits FordNew Holland Skid Steer And fits Yale Forklift (ELI80-0105)
- ZORO SELECT Pneumatic Tire, For Use With Mfr. Model Number: 10F635 (TTYTL3154629G)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 46" H (MRAEZ2100)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 86" H (MRAEZ2190)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 7/8" H (MRAEZ0110)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- Ez Edge Walk Ramps