Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 35" H
Mfr # MRAEZ1140
Zoro # G7895216
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 82 in
- Overall Width 14 in
- Finish matte
- Length 82 in
- Material Recycled Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ1140
- Zoro # G7895216
- UPC # 857293006468
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 82 in |
Overall Width | 14 in |
Length | 82 in |
Overall Height | 1 1/4 in |
Width | 14 in |
Height | 1 1/4 in |
Details
Item | ADA Compliant Ramp |
Finish | matte |
Material | Recycled Rubber |
Color | Black |
Surface Type | Smooth |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Product Type | Door Ramp |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
ADA Compliant | Yes |
Transition Type | Smooth |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 14 in, Length 82 in, Height 1 1/4 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6205)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1624-9)
- DAYTON Lowering Lever And Cable Assembly (MH804J1G)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 42" H (MRAEZ1340)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 46" H (MRAEZ2100)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 86" H (MRAEZ2190)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 6" H (MRAEZ0050)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 62" H (MRAEZ1540)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- Ez Edge Walk Ramps