Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 34" H
Mfr # MRAEZ1510
Zoro # G7895338
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46"
- Overall Width 22"
- Surface Type Smooth
- Width 22 in
- For Use With Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ1510
- Zoro # G7895338
- UPC # 857293006499
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 46" |
Overall Width | 22" |
Width | 22 in |
Length | 45 3/4 in |
Overall Height | 1-3/4" |
Height | 1 3/4 in |
Details
Item | ADA Compliant Ramp |
Surface Type | Smooth |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Material | Recycled Rubber |
Finish | matte |
Color | Black |
Description
ADA Compliant Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 22 in, Length 45 3/4 in, Height 1 3/4 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER MINI BUNGEE CORD 10""20CT (06053-10)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-01)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T110X6)
- ZORO SELECT Swivel Plate Caster, Rubbr, 5 in., 325 lb, C (1UHX2)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 62" H (MRAEZ1540)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 112" H (MRAEZ2160)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft (1FC75)
- Ez Edge Ramps