Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 23" H
Mfr # MRAEZ1310
Zoro # G7895329
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46"
- Overall Width 17-3/4"
- Surface Type Smooth
- Material Recycled Rubber
- For Use With Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ1310
- Zoro # G7895329
- UPC # 857293006475
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 46" |
Overall Width | 17-3/4" |
Overall Height | 1-1/2" |
Height | 1 1/2 in |
Length | 45 3/4 in |
Width | 17 3/4 in |
Details
Item | ADA Compliant Ramp |
Surface Type | Smooth |
Material | Recycled Rubber |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Finish | matte |
Color | Black |
Description
ADA Compliant Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 17 3/4 in, Length 45 3/4 in, Height 1 1/2 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- CROSBY Latch Kit, Steel, 1-15/32 in., 1/2 in. (1096325)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- DAYTON Load Chain Hoist (GGS_57021)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 84" H (MRAEZ2130)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 34" H (MRAEZ1510)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 62" H (MRAEZ1540)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 42" H (MRAEZ1340)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 112" H (MRAEZ2160)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- Ez Edge Walk Ramps