Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 19" H
Mfr # MRAEZ1110
Zoro # G7895286
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46 in
- Overall Width 13 1/2 in
- Width 14 in
- Surface Type Smooth
- For Use With Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ1110
- Zoro # G7895286
- UPC # 857293006451
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 46 in |
Overall Width | 13 1/2 in |
Width | 14 in |
Height | 1 1/4 in |
Length | 46 in |
Overall Height | 1 1/4 in |
Details
Item | ADA Compliant Ramp |
Surface Type | Smooth |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Color | Black |
Material | Recycled Rubber |
Finish | matte |
Transition Type | Smooth |
Product Type | Door Ramp |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
ADA Compliant | Yes |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 14 in, Length 46 in, Height 1 1/4 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-TPA 75G)
- DAYTON Roller Kit, PK4 (MH2MPR702G)
- WESCO Wheel (151551)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150R)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 13" H (MRAEZ0140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 62" H (MRAEZ1540)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 6" H (MRAEZ0050)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- Ez Edge Ramps