Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 157" H
Mfr # MRAEZ2195
Zoro # G7896010
product price: $437.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Overall Length 82"
- Overall Width 34-1/4"
- Surface Type Smooth
- Material Recycled Rubber
- Overall Height 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ2195
- Zoro # G7896010
- UPC # 857293006581
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 82" |
Overall Width | 34-1/4" |
Overall Height | 2-3/4" |
Length | 82 in |
Height | 2 3/4 in |
Width | 34 1/4 in |
Details
Item | ADA Compliant Ramp |
Surface Type | Smooth |
Material | Recycled Rubber |
Color | Black |
Finish | matte |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Description
ADA Compliant Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 34 1/4 in, Length 82 in, Height 2 3/4 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-070-03-56-)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 8 ft. Overall L (404977S)
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- STREN-FLEX Round Sling, Endless, Tan, 6 ft. L (STRERS4-06)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 62" H (MRAEZ1540)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 34" H (MRAEZ1510)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 86" H (MRAEZ2190)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 7/8" H (MRAEZ0110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 84" H (MRAEZ2130)
- VESTIL Folding Ramp, Single Fold, 500 lb. (RAMP-SF)
- Ez Edge Ramps