Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 148" H
Mfr # MRAEZ2180
Zoro # G7896080
product price: $506.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Overall Length 82 in
- Overall Width 30 in
- Color Black
- Height 2 1/2 in
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ2180
- Zoro # G7896080
- UPC # 857293006567
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 82 in |
Overall Width | 30 in |
Height | 2 1/2 in |
Length | 82 in |
Overall Height | 2 1/2 in |
Width | 34 1/4 in |
Details
Item | ADA Compliant Ramp |
Color | Black |
Finish | matte |
Material | Recycled Rubber |
Surface Type | Smooth |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Product Type | Door Ramp |
ADA Compliant | Yes |
Transition Type | Smooth |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 34 1/4 in, Length 82 in, Height 2 1/2 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- EGA PRODUCTS Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 30"-33"H, Style 5 (CW5-33-3-6)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.375" (208220)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (5FT-19GSR-15-3)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 84" H (MRAEZ2130)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 112" H (MRAEZ2160)
- ZORO SELECT Ramp Track, PK6 (RT100)
- Ez Edge Ramps