Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 13" H
Mfr # MRAEZ0140
Zoro # G7895225
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74-1/4"
- Overall Width 8"
- Color Black
- For Use With Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
- Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ0140
- Zoro # G7895225
- UPC # 857293006420
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 74-1/4" |
Overall Width | 8" |
Height | 7/8 in |
Width | 8 in |
Overall Height | 7/8" |
Length | 74 1/4 in |
Details
Item | ADA Compliant Ramp |
Color | Black |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Surface Type | Smooth |
Material | Recycled Rubber |
Finish | matte |
Description
ADA Compliant Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 8 in, Length 74 1/4 in, Height 7/8 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Axle (Zerk), 3/4-10 x 5-1/2, For Brake (AZ1288)
- ZORO SELECT O-Ring, D111 (D111)
- US CARGO CONTROL 2'' X 20' Blue E-Track Ratchet Straps w/ E-Fittings and Wire Hooks (5320SEFWH-BLU)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 42" H (MRAEZ1340)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 34" H (MRAEZ1510)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 112" H (MRAEZ2160)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- Ez Edge Walk Ramps