Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 112" H
Mfr # MRAEZ2160
Zoro # G7895478
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 82 in
- Overall Width 26 3/4 in
- Overall Height 2 1/4 in
- Material Recycled Rubber
- Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ2160
- Zoro # G7895478
- UPC # 857293006543
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 82 in |
Overall Width | 26 3/4 in |
Overall Height | 2 1/4 in |
Height | 2 1/4 in |
Width | 29 1/4 in |
Length | 82 in |
Details
Item | ADA Compliant Ramp |
Material | Recycled Rubber |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Color | Black |
Surface Type | Smooth |
Finish | matte |
Transition Type | Smooth |
ADA Compliant | Yes |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Product Type | Door Ramp |
Description
Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 29 1/4 in, Length 82 in, Height 2 1/4 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DC Powered Versatile Quick Lift, Load Cap. 330 lb. (PEL-33)
- WARN INDUSTRIES WINCH ACCESSORIES, PREMRECOVERYSTRAP -3X30' (88924)
- CARLISLE FOODSERVICE Turf Saver Tire (5110201)
- VESTIL Near Vertical Drum Lift 1K Cap (NVD-40)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 18" H (MRAEZ1180)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 84" H (MRAEZ2130)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 157" H (MRAEZ2195)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 13" H (MRAEZ0140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- Ez Edge Ramps