Shop All Walk Ramps
Ez Edge
ADA Compliant Ramp, Matte, Black, 10" H
Mfr # MRAEZ1150
Zoro # G7895231
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46"
- Overall Width 9-3/4"
- Material Recycled Rubber
- Height 1 in
- Overall Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Edge
- MFR # MRAEZ1150
- Zoro # G7895231
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 46" |
Overall Width | 9-3/4" |
Height | 1 in |
Overall Height | 1" |
Width | 9 3/4 in |
Length | 46 in |
Details
Item | ADA Compliant Ramp |
Material | Recycled Rubber |
Color | Black |
Finish | matte |
For Use With | Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways |
Surface Type | Smooth |
Description
ADA Compliant Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 9 3/4 in, Length 46 in, Height 1 in, Surface Type Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- VESTIL Machinery Skates - Steerable (SSKT-6)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1801DX7)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow (TTS2-904-6)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 34" H (MRAEZ1510)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 7/8" H (MRAEZ0110)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 84" H (MRAEZ2130)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 13" H (MRAEZ0140)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- Ez Edge Walk Ramps