Shop All CD, DVD, and USB Duplicators
Ez Dupe
USB Duplicator, 7 Target
Mfr # USB7
Zoro # G1954154
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series USB Series
- Capacity 7 Target USB Duplication
- Includes (8) USB Master Ports
- Compatible With USB 1.1, USB 2.0, (SD/SDHC, Micro SD, MMC, Mini SD, CF-w/optional media card reader
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Dupe
- MFR # USB7
- Zoro # G1954154
- UPC # 739410231789
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 7 in |
Width | 7 in |
Depth | 13 in |
Overall Depth | 13 in |
Overall Width | 7 in |
Overall Height | 7 in |
Details
Item | USB Duplicator |
Series | USB Series |
Capacity | 7 Target USB Duplication |
Includes | (8) USB Master Ports |
Compatible With | USB 1.1, USB 2.0, (SD/SDHC, Micro SD, MMC, Mini SD, CF-w/optional media card reader |
Standards | CE, FCC, RoHS, UL |
Maximum Read Speed | 2GB/Min |
Interface | Sata |
Operating Temp. | 41 Degrees to 122 Degrees F |
Maximum Write Speed | 2GB/Min |
Product Type | USB Duplicator |
Write Speed - Maximum | 2GB/Min |
Operating Temperature - Minimum | 41 Degrees F |
Compatible Media Formats | CF, Micro SD, Mini SD, MMC, SD/SDHC, USB 1.1, USB 2.0 |
Operating Temperature - Maximum | 122 Degrees F |
Read Speed - Maximum | 2GB/Min |
Description
USB Duplicator, USB Series, Capacity 7 Target USB Duplication, Compatible With USB 1.1, USB 2.0, (SD/SDHC, Micro SD, MMC, Mini SD, CF-w/optional media card reader, Sata Interface, Maximum Read Speed 2GB/Min, Maximum Write Speed 2GB/Min, Operating Temp. 41 Degrees to 122 Degrees F, Height 7 in, Width 7 in, Depth 13 in, Standards CE, FCC, RoHS, UL, Includes (8) USB Master Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- ZORO SELECT Badge Clip, Detachable, PK10 (3YVA3)
- SANDISK Ultra Flair USB 3.0 Flash Drive, 64 GB (SDCZ73-064G-A46)
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile (PAT20TB)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- EZ DUPE DVD/CD Duplicator, Gold Series, 5-Copy (GS05DVDB)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- ASUS SBW-06D2X-U 6X USB Blu-ray Slim External Writer (Black), Retail (SBW-06D2X-U/BLK/G/AS)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- Ez Dupe CD, DVD, and USB Duplicators