Shop All CD, DVD, and USB Duplicators
Ez Dupe
Media Mirror, 2-Copy Duplicator
Mfr # MM02PIB
Zoro # G0086821
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.5"
- Width 11"
- Depth 19"
- Product Type CD/DVD Duplicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Dupe
- MFR # MM02PIB
- Zoro # G0086821
- UPC # 739410080417
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 15.5" |
Width | 11" |
Depth | 19" |
Details
Product Type | CD/DVD Duplicator |
Description
Media Mirror,2-Copy Duplicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- ILC Replacement for Efest Imr18350 (IMR18350 EFEST)
- JBL Live 460NC Bluetooth On Ear Headphones, Black (JBLLIVE460NCBLKAM)
- ILC Replacement for Welch Allyn AED 10 (AED 10 WELCH ALLYN)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- EZ DUPE DVD/CD Duplicator, Gold Series, 5-Copy (GS05DVDB)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- Ez Dupe CD, DVD, and USB Duplicators