Shop All CD, DVD, and USB Duplicators
Ez Dupe
DVD/CD Duplicator, GS, 1 target
Mfr # GS1DVD
Zoro # G0736547
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Gold Series
- Capacity Single Target DVD Duplication
- Operating Temp. 41 Degrees to 95 Degrees F
- Maximum Write Speed DVD-R 24X - CD-R 52X
- Compatible With DVD-ROM, DVD +/-RDVD-Video DVD +/-RW, DVD +/-R DL, CD-DA, CD-ROM Mode 1, CD-ROM XA Mode 2, Multi Session Photo CD, CD-I, Cideo CD, CD Extra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Dupe
- MFR # GS1DVD
- Zoro # G0736547
- UPC # 739410401113
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Dimensions
Depth | 13 in |
Height | 7 in |
Width | 7 in |
Overall Width | 7 in |
Overall Depth | 13 in |
Overall Height | 7 in |
Details
Item | DVD/CD Duplicator |
Series | Gold Series |
Capacity | Single Target DVD Duplication |
Operating Temp. | 41 Degrees to 95 Degrees F |
Maximum Write Speed | DVD-R 24X - CD-R 52X |
Compatible With | DVD-ROM, DVD +/-RDVD-Video DVD +/-RW, DVD +/-R DL, CD-DA, CD-ROM Mode 1, CD-ROM XA Mode 2, Multi Session Photo CD, CD-I, Cideo CD, CD Extra |
Interface | Sata |
Includes | DVD +/-RW Writer, DVD-ROM Drive |
Maximum Read Speed | 24X DVD - 52X CD |
Standards | CE, FCC, RoHS |
Product Type | CD/DVD Duplicator |
Operation Type | Standalone |
Color | Black |
Read Speed - Maximum | 24X DVD, 56X CD |
Write Speed - Maximum | CD-R 52X, DVD+/-R 24X |
Operating Temperature - Minimum | 41 Degrees F |
Compatible Media Formats | CD Extra, CD-DA, CD-I, CD-R, CD-ROM, CD-ROM XA, CD-RW, DVD-R, DVD-ROM, DVD-RW, DVD-Video, DVD+R, DVD+RW, Multi-Session Photo CDTM, Video CD |
Operating Temperature - Maximum | 113 Degrees F |
Description
DVD/CD Duplicator, Gold Series, Capacity Single Target DVD Duplication, Compatible With DVD-ROM, DVD +/-RDVD-Video DVD +/-RW, DVD +/-R DL, CD-DA, CD-ROM Mode 1, CD-ROM XA Mode 2, Multi Session Photo CD, CD-I, Cideo CD, CD Extra, Sata Interface, Maximum Read Speed 24X DVD - 52X CD, Maximum Write Speed DVD-R 24X - CD-R 52X, Operating Temp. 41 Degrees to 95 Degrees F, Height 7 in, Width 7 in, Depth 13 in, Standards CE, FCC, RoHS, Includes DVD +/-RW Writer, DVD-ROM Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO 255444-VBA-20M Wall w/ Volume ASH (2554-V-AS)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- KENWOOD Rechargeable Battery, Lithium Ion, 1430mAh (KNB-71L)
- VENTEV 20W USB C PD Car Charger and C to Apple Lightning Cable, Dark Gray (CC20-CL257361)
- EZ DUPE DVD/CD Duplicator, Gold Series, 5-Copy (GS05DVDB)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- PDE TECH PDE Tech DVD Master DVD Duplicator (DVD Master)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- PDE TECH PDE Tech PF2-DVD Flash Duplicator (PF2-DVD)
- Ez Dupe CD, DVD, and USB Duplicators