Shop All CD, DVD, and USB Duplicators
Ez Dupe
DVD/CD Duplicator, Gold Series, 5-Copy
Mfr # GS05DVDB
Zoro # G0086797
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21"
- Depth 19"
- Width 13"
- Product Type CD/DVD Duplicator
- Operation Type Standalone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Dupe
- MFR # GS05DVDB
- Zoro # G0086797
- UPC # 739410401151
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 21" |
Depth | 19" |
Width | 13" |
Details
Product Type | CD/DVD Duplicator |
Operation Type | Standalone |
Description
DVD/CD Duplicator,Gold Series,5-Copy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Battery for GRAVITY GPOWER GR1200.2 (MAX3513511)
- HUBBELL GAI-TRONICS Weatherproof Telephone, Rugged Outdoor (256-001SK)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- EZ DUPE DVD/CD Duplicator, Rackmount, 5-Copy (RK5TDVDB)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- BUFFALO AMERICAS MediaStation 16x Ext Blu Ray, BRXL16U3 (BRXL-16U3)
- VERBATIM External Slimline CD/DVD Writer, 8X DVD Write Speed/24X CD Write Speed (71123/98938)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- Ez Dupe CD, DVD, and USB Duplicators