Shop All CD, DVD, and USB Duplicators
Ez Dupe
DVD/CD Duplicator, Gold Series, 11-Copy
Mfr # GS11DVDB
Zoro # G0086779
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Read Speed CD-32x, DVD-8X
- Standards CE, FCC
- Maximum Write Speed CD: 52x, DVD: 24x
- Operation Type Standalone
- Product Type CD/DVD Duplicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Dupe
- MFR # GS11DVDB
- Zoro # G0086779
- UPC # 739410111166
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Details
Item | CD/DVD Duplicator |
Maximum Read Speed | CD-32x, DVD-8X |
Standards | CE, FCC |
Maximum Write Speed | CD: 52x, DVD: 24x |
Operation Type | Standalone |
Product Type | CD/DVD Duplicator |
Features | Environmentally Friendly |
Disc Copying Modes | 1 to 11 |
Media Type Supported | DVD+R, Mini DVD-R, DVD-R, DVD-ROM, DVD+RW, DVD+R Double-layer, DVD-R Double-layer, DVD-RW |
Number of Optical Drives | 12 |
Optical Drive Type | DVD-Writer, DVD-ROM |
Description
DVD/CD Duplicator,Gold Series,11-Copy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- ILB GOLD Lamp, Lcd Dlp Projector/Tv, Replacement For Batteries And Light Bulbs, Vlt-Xd2000Lp (VLT-XD2000LP)
- KENSINGTON SCREEN, PRIVACY, LAPTOP, 14"" (KMWK58352WW)
- KEY-BAK KEYBAK Sidekick - 24 in. Kevlar Cord, Carabiner, Dual ID Strap/Split Ring Retractor (0KB1-0A21)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- EZ DUPE DVD/CD Duplicator, Gold Series, 5-Copy (GS05DVDB)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- BUFFALO AMERICAS MediaStation 16x Ext Blu Ray, BRXL16U3 (BRXL-16U3)
- ASUS 16X SATA Blu-ray Internal Writer Drive (Black), Retail (BW-16D1HT)
- Ez Dupe CD, DVD, and USB Duplicators