Shop All Tablecloths & Runners
Ez Clip By Fastenation
Table Skirting Clip, Poly, PK250
Mfr # EZCLIP
Zoro # G5055854
product price: $98.15
/pk 250, $0.39/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in to 1 in
- Width 2 1/2 in
- Color Clear
- Material Polyester
- Maximum Compatible Table Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Clip By Fastenation
- MFR # EZCLIP
- Zoro # G5055854
- UPC # 077218280272
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Table Skirting Clips with Hook-and-Loop |
Thickness | 3/4 in to 1 in |
Color | Clear |
Material | Polyester |
Maximum Compatible Table Thickness | 1 in |
Product Type | Table Skirt Clip |
Description
Table Skirting Clips with Hook-and-Loop, Product Type Table Skirt Clip, Color Clear, Material Polyester, Maximum Compatible Table Thickness 1 in, Overall Width 2 1/2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-838SB)
- DELFIELD Gasket, 15 3/8 in. x 16 3/8 in. (1701187)
- BUNN Stem Assembly 25L AirpotSst865 (35091.0000)
- ROYAL RANGE Door Hinge Assembly. (28020)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- OMG 703268 82 in. Octy Round Plastic Table CoverPurple (OM565855)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- Ez Clip By Fastenation Tablecloths & Runners