Shop All Tablecloths & Runners
Ez Clip By Fastenation
Table Skirting Clip, Poly, PK100
Mfr # EZCLIP
Zoro # G5022534
product price: $60.19
/pk 100, $0.60/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in to 1 in
- Width 2 1/2 in
- Color Clear
- Material Polyester
- Maximum Compatible Table Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Clip By Fastenation
- MFR # EZCLIP
- Zoro # G5022534
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Table Skirting Clips with Hook-and-Loop |
Thickness | 3/4 in to 1 in |
Color | Clear |
Material | Polyester |
Maximum Compatible Table Thickness | 1 in |
Product Type | Table Skirt Clip |
Description
Table Skirting Clips with Hook-and-Loop, Product Type Table Skirt Clip, Color Clear, Material Resin, Maximum Compatible Table Thickness 1 in, Overall Width 2 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Liquid Creamer, Irish Cream, PK200 (35112CT)
- DEXTER RUSSELL Knife Guard, 6 In, Poly, Black (83101)
- AMERICAN RANGE Valve 1/8 Mpt X 3/8-27 (A80109)
- BUNN .222Gpm Strainer/Flow Cont Ay (22300.0222)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- GOLDENGIFTS Plaid Plastic Tablecover, Black & White (GO1688851)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- TAPESTRY TRADING Tapestry Trading DH10 10 in. Begium Doily Dhalia; Navy Blue (DH10)
- Ez Clip By Fastenation Tablecloths & Runners