Shop All Hollow Wall Anchors
Ez Ancor
Twist-N-Lock Screw Anchor, 1-1/2" L, Nylon, 50 PK
Mfr # 25310
Zoro # G205897990
original price:
$19.65
9% off
new price: $17.69
/pk 50, $0.35/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-1/2"
- Sub-Brand Twist-N-Lock
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Ancor
- MFR # 25310
- Zoro # G205897990
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | Twist-N-Lock |
Material | Nylon |
Description
E-Z Ancor Twist-N-Lock 1-1/2 in. L Nylon Drywall Anchors 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/4 L, PK10 (WWGCLPZBP044)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.019.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.060.0012)
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel (7406)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, 4 PK (29503)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 20 PK (25210)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (11353)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 15 PK (51862)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (50814)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- Ez Ancor Hollow Wall Anchors