Shop All Hollow Wall Anchors
Ez Ancor
E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 20 PK
Mfr # 25210
Zoro # G109101438
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Sub-Brand E-Z Ancor
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Ancor
- MFR # 25210
- Zoro # G109101438
- UPC # 92097252103
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Drive Type | Phillips |
Description
DRYWALL ANCHORS #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.231.0001)
- HHIP 0.330" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0330)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0087)
- EZ ANCOR Twist-N-Lock Screw Anchor, 1-1/2" L, Nylon, 50 PK (25310)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, 4 PK (29503)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (11353)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength (25310)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon (X1E-CON-ANC-DRY-2000x1)
- HILLMAN 100Pk 6-8X3/4 Anchor (370336)
- Ez Ancor Hollow Wall Anchors