Shop All Hollow Wall Anchors
Ez Ancor
E-Z Ancor Screw Anchor, 1-1/4" L, Nylon
Mfr # 11353
Zoro # G709101470
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Sub-Brand E-Z Ancor
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Ancor
- MFR # 11353
- Zoro # G709101470
- UPC # 92097113534
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Drive Type | Phillips |
Description
DRYWALL ANCHOR1-1/4 in. 6PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07363)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.060.0008)
- ZORO SELECT Binding Barrel, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1514)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Corrosion-Resistant Steel 5/16 Size 1 Long, 25PK (91324A106)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, 4 PK (29503)
- EZ ANCOR Twist-N-Lock Screw Anchor, 1-1/2" L, Nylon, 50 PK (25310)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 20 PK (25210)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- RAWLPLUG Wall Anchor, 1-1/4" L, Nylon, 100 PK (R-X0-DRA01D+7-1)
- WINGITS MASTER Anchor Super Duty Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 6 PK (RC-MAWSD35-6)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04075)
- Ez Ancor Hollow Wall Anchors