Shop All Wheelchair Ramps
Ez-Access
Traverse Folding Ramp - 30-1/4 x 24 1600 Lb. Capacity
Mfr # Traverse SF02
Zoro # G808641020
product price: $340.99
/ea
Free Shipping & Returns
$340.99
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
- Brand Ez-Access
- MFR # Traverse SF02
- Zoro # G808641020
- UPC # 48396002604
- Country of Origin United States
- Category Wheelchair Ramps
Description
Ez-access traverse folding ramp traverse sf02 - 30-1/4 x 24 1600 lb. Capacity the traverse singlefold ramp makes loading easy and helps to eliminate the risk of injuries from lifting heavy equipment. Sets up quickly and features a folding design with carrying handles for easy transport and stowage. Its full-length, live hinge allows uniform weight distribution and eliminates load deflection. Features an extruded, slip-resistant surface for superior traction. This durable ramp was designed for high-traffic use and is simply the best in the industry.
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
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 VO)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00090)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (T3991402)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- EZ-ACCESS Pathway Wheelchair Ramp Kit, L Shaped, Aluminum, 4' Platform, 22'L x 36inW (PS22L44TT)
- EZ-ACCESS Pathway Straight Wheelchair Ramp Kit, Aluminum, 5' Top Platform, 22'L x 36inW (PS22S55T)
- EZ-ACCESS Pathway Wheelchair Ramp Kit, U Shaped, Aluminum, 5' Platform, 22'L x 36inW (PS22U55TTS)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR6)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3224)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1636)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60024)
- Ez-Access Wheelchair Ramps