Shop All Wheelchair Ramps
Ez-Access
EZ-Access AS3 SUITCASE Advantage Series Suitcase Ramp
Mfr # SUITCASE AS3
Zoro # G703876459
Free Shipping & Returns
$409.99
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
- Brand Ez-Access
- MFR # SUITCASE AS3
- Zoro # G703876459
- UPC # 48396223016
- Country of Origin China
- Category Wheelchair Ramps
Description
EZ-Access Advantage Series Suitcase ramps are for scooters and wheelchairs of all types. They are designed to bridge the gap over steps curbs and raised landings. Simply unfold the hinged ramp and position it for maximum safety and support. They also fold in half and can be carried like a suitcase because of their built-in handles. These are strongest ramps and they have an 800 lb. capacity. Made of aluminum High strength construction with 800 lb. capacity Non-skid surface Built-in carrying handle
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
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 120 lb. (1UHV3)
- LITTLE GIANT Tool Truck 1200 lb. Capacity, 36"L x 24"W x 56"H (AFPB24365PY)
- EZ-ACCESS Pathway Straight Wheelchair Ramp Kit, Aluminum, 5' Top Platform, 22'L x 36inW (PS22S55T)
- EZ-ACCESS Traverse Folding Ramp - 30-1/4 x 24 1600 Lb. Capacity (Traverse SF02)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1632)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60024)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 1-3/4" Rise x 81-1/4" Wide x 22" Depth - 2 pc assembly (MRAEZ1540)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-03)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- Ez-Access Ramps