Shop All Eyewash Stations
Eyesaline
Eyewash Station, Green
Mfr # FND320004610
Zoro # G507480159
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Green
- Mounting Wall Mountable
- Bottle Size 1 quart
- Width 14"
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eyesaline
- MFR # FND320004610
- Zoro # G507480159
- UPC # 364809440055
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Bottle Size | 1 quart |
Width | 14" |
Depth | 13" |
Height | 4.5" |
Details
Item | Eyewash Station |
Color | Clear/Green |
Mounting | Wall Mountable |
Features | Durable; Dust Resistant; Debris Resistant |
Description
Saline, eyewash station provides emergency flushing and decontamination until the injured person can be helped to a primary emergency eyewash device Durable, openface design holds a bottle firmly in place with easy access Wall station mounts easily with fasteners Integral overhang protects bottles from dust and debris to minimize maintenance requirements Durable plastic is easy to clean for sanitary use
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Communication Lights, Light Assembly Com (823-103)
- INCOM Clear Protective Shield (PH221)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8-4WH)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1200)
- FIRST AID ONLY Eyewash Station, Single 32 oz. Screw Cap Bottle (24-202-001)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- Eyesaline Eyewash Stations and Shower Equipment