Shop All Safety Goggles
Eyedefend
Goggles with Prescription Inserts, Interchangeable Lenses Anti-Fog Lens
Mfr # SHLDWRX
Zoro # G5263517
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Nylon
- Frame Color White
- Lens Color Interchangeable Lenses
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eyedefend
- MFR # SHLDWRX
- Zoro # G5263517
- UPC # 708862707579
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Wide |
Details
Item | Goggles with Prescription Inserts |
Frame Material | Nylon |
Frame Color | White |
Lens Color | Interchangeable Lenses |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 0.999 |
Frame Style | Wraparound |
Standards | ANSI Z87.1-2010 |
Includes | (3) Interchangeable Lenses, Plastic Rx Insert, Fire-Retardant Foam Strap, Lens Sleeve and Protective Case |
Foam Lined | Yes |
Temple Style | Skull |
X-Ray Detectable | No |
Eyewear Venting | Non-Vented |
Temple Color | White |
Includes Anti-Fog Lens Coating | Yes |
Description
Protective Goggles, Venting Non-Vented, Smoke/Yellow/Clear Lens Color, Antifog Lens Coating, White Frame Color, Polycarbonate Lens Material, Flame-Retardant Strap Material, Nylon Frame Material, UV Protection 99.9 Percent, Includes 4 Interchangeable Lenses, Plastic Rx Insert, Fire-Retardant Foam Strap, Lens Sleeve and Protective Case, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Mesh Sleeve, 9 Black Cane, Double Ply (30-6795B/L)
- SIGNMISSION OSHA Sign, ESD Sensitive Area Smocks Must Be Worn At, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-12170)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- IRONCLAD PERFORMANCE WEAR Cold Protect Gloves, Full Fingers, XL, PR (SDXW2-05-XL)
- RADIANS Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Barricade Series, 10PK (BG1-11)
- ESS Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Influx Pivot Series (EE7018-01)
- RADIANS Safety Goggles, Smoke AF Dagger Series (DG1-21)
- GLOBAL VISION Safety Sunglass Herc 7 Wht Gtr (HERC1CL)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- HEXARMOR Safety Goggles, Clear Lens, PC Lens (12-10008-04)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR20)
- Eyedefend Safety Goggles