Shop All Drapes & Curtains
Eyecatcher
50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist
Mfr # EY610689
Zoro # G203863652
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eyecatcher
- MFR # EY610689
- Zoro # G203863652
- UPC # 654204793574
- Country of Origin China
- Category Drapes & Curtains
Description
Let light in or block it out with a Tranquil Lined Grommet Panel. This window dressing is designed with a blackout lining making it an ideal choice for any room in your home. It coordinates beautifully with solid color pieces from the Taylor collection so you can mix and match to create the look you want. The panel is machine washable for easy care and features a grommet top for quick hanging.
Features- Tranquil Lined Grommet Window Curtain Panel
- 100% polyester
- Color: Mist
- Size: 50" x 84"
- Weight: 1.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RC-8540)
- INFINITY INSTRUMENTS Prosaic Black, Clock (90/1201)
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9421)
- EYECATCHER 58 x 36 in. Colby Window Curtain Tier Pair & Valance Set, Turquoise (EY2511716)
- EYECATCHER Ombre Window Curtain Panel - 50 x 63 in. - Blush (EY2512014)
- EYECATCHER 3003612 48 in. x 100 ft. Charcoal Sunscreen (EY2671671)
- EYECATCHER 58 x 36 in. Darcy Window Curtain Tier & Valance Set - Green & Camel (EY2511810)
- EYECATCHER Fairfield Window in a Bag 55 in. x 63 in. (EY3181)
- EYECATCHER Essence Grommet Panel - 54 in. x 63 in. - Blue (EY151517)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- Eyecatcher Drapes & Curtains