Eyecatcher

48 x 72 in. Cordless Veranda Vinyl Roll-Up Blind; Desert & Almond


product price: $44.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eyecatcher
  • MFR # EY1492830
  • Zoro # G003785147
  • UPC #
    780997080956
  • Country of Origin China
  • Category Blinds

Description

The Cordless Veranda Vinyl Oval Roll Up features quarter-inch slats that softly filter light while also offering privacy. Its durable, two-tone color vinyl slats make it great for indoors use or as an outdoor window option. Cordless operation makes them safe around children and pets. Included strap fasteners make rolling the shade to any desired height easy, simply connect one end of fastener to the front of blind, roll up end of blind to desired height, then wrap fastener around roll and clip to secure. Blind can be rolled in either direction. Hanging hooks can be used for inside mount or outside mount. All hardware and instructions are included.

Specifications
  • Color: Desert & Almond
  • Material: Vinyl
  • Size: 48 x 72 in.
  • Weight: 4.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.