Shop All Window Replacement Screens
Eyecatcher
3028732 60 in. x 50 ft. Tuffscreen Black Screen
Mfr # EY592135
Zoro # G803793618
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eyecatcher
- MFR # EY592135
- Zoro # G803793618
- UPC # 723902353882
- Country of Origin China
- Category Window Replacement Screens
Description
Features
- Tuffscreen.
- Black screen.
- Heavy duty 17 x 13 mesh vinyl coated polyester insect screening.
- Ideal for use in high-traffic areas.
- Pet resistant & tear & puncture resistant.
- 3 times stronger than regular insect screening.
- Excellent for use in patio & porch enclosures as well as windows & doors.
- Installs like regular insect screening.
- Size - 60 in. X 50 ft.
- Dimension - 61.5 x 4.5 x 4.5 in.
- Item weight - 15.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 032, PK10 (ZUSAHSQ70032)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691526)
- SPEC Extension Spring, PK10 (E01200180380M)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NBY1)
- ADFORS CCL Pool/Patio, 72" x 25FT (FCS8513-M)
- PHIFER WIRE 36 in W X 25 ft L Aluminum Insect Screen Cloth (3000912)
- GILA WINDO FILM GLARE3X6.5""BK (50146281)
- PHIFER WIRE 84 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3000063)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll (3015149)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 60 x 50', Black, 18x22 Mesh, One Roll (3034616)
- PHIFER Polyester Improved Visibility Insect Screening, 24 x 100', Black, 18x18 Mesh, One Roll (3039015)
- Eyecatcher Window Replacement Screens