Shop All Window Replacement Screens
Eyecatcher
3028730 36 in. x 50 ft. Tuffscreen Black Screen
Mfr # EY138044
Zoro # G903793563
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eyecatcher
- MFR # EY138044
- Zoro # G903793563
- UPC # 654204708905
- Country of Origin China
- Category Window Replacement Screens
Description
Features
- Tuffscreen.
- Black screen.
- Heavy-duty 17 x 13 mesh vinyl coated polyester insect screening.
- S ideal for use in high-traffic areas.
- Pet resistant & tear & puncture resistant.
- 3 times stronger than regular insect screening.
- Excellent for use in patio & porch enclosures as well as windows & doors.
- Installs like regular insect screening.
- Size - 36 in. X 50 ft.
- Dimension - 37.5 x 4.5 x 4.5 in.
- Item weight - 9.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Painted (SS2202PO-EN)
- AMEROCK Calathea 3-3/4 in 96 mm Center-to-Center Brushed Gold Cabinet Pull (BP100396BGL)
- REV-A-SHELF Rev-A-Shelf Wood Wall Filler Pull Out for 36 H New Kitchen Applications (432-WF36-6C)
- ZORO SELECT 5/8 in W x 48 in H Aluminum Continuous Hinge (2ZGA5)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 100', Black, 18x22 Mesh, One Roll (3034608)
- PRIME-LINE Prime Line Products 48in. X 48in. Mill Screen Kit PL7801 (5164660)
- PHIFER WIRE Screen Alum 30X100 Brite (3000730)
- PHIFER Polyester Improved Visibility Insect Screening, 24 x 100', Black, 18x18 Mesh, One Roll (3039015)
- ADFORS 36 in. W X 7 ft. L Gray Aluminum Insect Screen Cloth (FCS9222-M)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll (3015149)
- PHIFER Fiberglass Improved Visibility Insect Screening, 60 x 100', Black, 18x18 Mesh, One Roll (3044526)
- Eyecatcher Window Replacement Screens