Shop All Window Replacement Screens
Eyecatcher
3003642 48 x 84 in. Charcoal Sunscreen
Mfr # EY136340
Zoro # G003793135
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eyecatcher
- MFR # EY136340
- Zoro # G003793135
- UPC # 654204699814
- Country of Origin China
- Category Window Replacement Screens
Description
Features
- 48 x 84 in. Charcoal Sunscreen
- Replaces Regular Insect Screening & Offers An Easy & Practical Method Of Improving The Energy Efficiency Of Windows & Doors
- Specially Woven Exterior Solar Screen That Blocks Up To 70% Of Sun's Heat & Glare Before It Reaches The Glass Surface
- Absorbs & Dissipates Sun's Heat & Glare
- Easy Installation On Any Type Size Window & May Be Removed & Stored If Full Heat Gain Is Wanted
- Dimension - 48 L x 2.25 W x 2.25 H in.
- Item Weight - 2.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Adjustable 4" – 4-1/2" Satin Nickel Round Metal Furniture Leg (89104-SN)
- DELTANA Round Replacement Ring Gray (UFB4505RUB)
- TRIMLITE 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- S & W MANUFACTURING Corner Leveler (SW-RCL-12)
- PHIFER WIRE Phifer Wire 3000019 36 in. x 100 ft. Fiberglass Screen Cloth (51958)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- PHIFER WIRE 36 in. W X 50 ft. L Bronze Copper Insect Screen Cloth (3001826)
- THERMWELL PRODUCTS 10x2137 Louver Screen (AWS1207)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 48 x 100', Charcoal, 57x16 Mesh, One Roll (3003612)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll (3021801)
- Eyecatcher Window Replacement Screens