Shop All Window Replacement Screens
Eyecatcher
3001975 48 x 84 in. Charcoal Super Solar Screen
Mfr # EY136339
Zoro # G003793142
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eyecatcher
- MFR # EY136339
- Zoro # G003793142
- UPC # 654204699807
- Country of Origin China
- Category Window Replacement Screens
Description
Features
- 48 x 84 in. Charcoal Super Solar Screen
- Ultimate Shade Protection By Blocking Up To 90% Of The Sun's Heat
- Improves Daytime Privacy While Offering Excellent Outward Visibility
- Super Solar Screen Works Whether Windows Are Open Or Closed
- Keeps Carpet & Draperies From Fading As Well As Helps Save Energy.
- Dimension - 48 L x 2.25 W x 2.25 H in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK10 (5JKA2)
- ILCO Ilco: Key Blanks, N54G DL 0(ILCO N1054G) (ILCO-N54G)
- GILA Film Windo Priv3X15Slvr (50146287)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, EPDM (40MPE-BUZ-XR-300)
- ADFORS SCREEN 48""X7' BRIGHT (FCS9224-M)
- PHIFER WIRE Screen Alum 32X100 Char (3000960)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 100', Black, 18x22 Mesh, One Roll (3034610)
- PHIFER Polyester Improved Visibility Insect Screening, 72 x 50', Black, 18x18 Mesh, One Roll (3040338)
- PHIFER WIRE 36 in. W X 50 ft. L Bronze Copper Insect Screen Cloth (3001826)
- ADFORS SCREEN 24""X100' GRAY (FCS8768-M)
- PHIFER WIRE UltraVue 2 36 in. W X 100 ft. L Black Polyester Screen Cloth (3039017)
- Eyecatcher Window Replacement Screens