Shop All Hand Drum Pumps
Exxo
LEVER BARREL PUMP, FITS 1555 GALLON DRUMS
Mfr # 7765
Zoro # G007710817
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Alloy Steel, Plastic, Metal, Rubber
- Fits 15 to 55 gal Drums
- Fit Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exxo
- MFR # 7765
- Zoro # G007710817
- UPC # 8905130045087
- Country of Origin India
- Category Hand Drum Pumps
Details
Material | Aluminum, Alloy Steel, Plastic, Metal, Rubber |
Fits | 15 to 55 gal Drums |
Fit Type | Universal |
Description
Heavy Steel pump body with ribbed section aluminum die cast pump head Fits 1555 Gallon 50L to 205L drums with built in 112 and 2 bung opening Includes curved discharge metal pipe and telescoping steel tube assembly Recommended for use with oil based fluids, heating oils, motor oils, heavy light oils, Diesel Kerosene Pump not suited for use with wate, acids or gasoline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 100 GPM (6661U3-311-C)
- DANNER 350 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2513)
- ARO Diaphragm Pump, 90Gpm, Poly/1-1/2", 66615A- (66615A-3EB-C)
- PULSAFEEDER Vlv Inj, Fpp/Tfe/C .25N (J41944)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- DAYTON Hand Operated Drum Pump, Siphon, 5 gal For Container, 2 gpm 120 strokes Max. Flow Rate, Polyethylene (38Y789)
- ZORO SELECT Hand Operated Pail Pump, 2 gpm, 21" H (4007FDA)
- LIQUIDYNAMICS DEF Transfer Pump, Dispenses 9 gpm, 115VAC (DC15H20XAPC8RSV)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFV015)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200)
- ATD TOOLS ATD Tools ATD-5080 Plastic Lever Action Barrel Pump (ATD-5080)
- Exxo Hand Drum Pumps