Shop All Spring Calipers and Dividers
Exxo
Calipers Measuring Tool 5 Piece Set
Mfr # 8833
Zoro # G807716798
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Grade Polished Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exxo
- MFR # 8833
- Zoro # G807716798
- UPC # 8905130112826
- Country of Origin India
- Category Spring Calipers and Dividers
Details
Material | High Grade Polished Steel |
Description
Includes 6 Divider, 6 Inside Caliper, 6 Outside Caliper, 6 Pocket Rule, 5 Metal Vernier Caliper Measuring Calipers Made of high grade polished steel for increased durability and wear resistance and a solid nut that permits fast and positive adjustment These measuring tools are useful for measuring and transferring precise measurementsSpring Dividers Tool This original measuring device can be used to scribe an arc, angle or circle on a template With a look similar to a compass, they can also be work for simple measuring, framing, transferring or marking off linear distanceHigh Quality Built with durability and long term use in mind These carefully crafted measure tools come in a helpful combination of parts This kit includes a high caliber measure tool with a hardened point on caliper tips for quick markingAccuracy and Precision This woodworking set allows for accurate, precise measuring These plotting tools can be used on many materials including sheet metal, paper, leather, jewelry and wood They can be used for tracing nearly any line or contourUseful This premium wood caliper set is an ideal hand tool for wood turning, layout, drafting, engineering, electric, drawing, welding, fabrication and carpentry Great for any working machinist, engineer, woodturner, carpenter, scriber or jewelers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK-ADVANCE AMERICA Nilfisk Complete Hose with Steel Wand For Use With GM80, 1-1/4" Dia. x 6-1/2'L (12097500)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- RIDGID Switch 4 Prong (44905)
- WESTWARD Hammer Tip, Soft, Blue, 1-5/8 in, For 22PN76 (22PN80)
- EXXO 3PC 8 Spring Divider, 8 Inside Caliper, 8 Outside Caliper Set (5133)
- STM 12 Quick Nut Inside Spring Caliper (231170)
- STARRETT Spring Divider, 4 In, Steel, Solid Nut (277-3)
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- CENTRAL TOOLS CALIPER OUTSIDE 6"* (CE6524)
- Exxo Spring Calipers and Dividers