Shop All Bench Vises
Exxo
5-Inch Multipurpose Bench and Pipe Vise
Mfr # 8810
Zoro # G602174373
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ductile Iron
- Color Steel, Blue, Gray
- Style Heavy Duty, Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exxo
- MFR # 8810
- Zoro # G602174373
- UPC # 8905130110044
- Country of Origin India
- Category Bench Vises
Details
Material | Ductile Iron |
Color | Steel, Blue, Gray |
Style | Heavy Duty, Multipurpose |
Description
5-Inch Multipurpose Bench and Pipe Vise| Heavy Ductile Iron | 50,000 PSI | 360 Degree Swivel Base and Head Jaw width: 5” (125mm), Jaw Opening: 5” (125mm), Throat Depth: 2.8” (70 mm)
STURDY and DURABLE vice
LOCKABLE BASE swivels at 360 degrees
BUILT-IN ANVIL for tapping use
360 ROTATING JAWS for various work positions
IDEAL WORKBENCH FOR garage, diy, home, and industrial use
STURDY and DURABLE vice
LOCKABLE BASE swivels at 360 degrees
BUILT-IN ANVIL for tapping use
360 ROTATING JAWS for various work positions
IDEAL WORKBENCH FOR garage, diy, home, and industrial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-45)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 14-3/16in (810055)
- VEGA Impactech Phillips 2 Insert Bit x 1 (P125P2A)
- INGERSOLL-RAND Balancer, BMDLLN-4 (BMDLLN-4)
- EXXO 4-3/4 Inch Drill Press Vise (5523)
- EXXO 9 Inch Bench Vise (5383)
- EXXO 6 Inch Woodworking Bench Vise (5384)
- EXXO BENCH VISE 4 WITH SWIVEL BASE, DUCTILE IRON (7382)
- WILTON 3" Cradle-Style Angle Drill Press Vise (11753)
- YOST VISES Yost 465 6-1/2" Apprentice Series Utility Bench Vise (10465)
- WILTON Combination Vise, Enclosed 8 in Jaw Face W, 8 in Max Jaw Opening, 4 in Throat Dp, Std Duty (WS8)
- Exxo Vises & Presses