Shop All Nail Pullers, Wrecking and Pry Bars
Exxo
4-Piece Pry Bar Set
Mfr # 6064
Zoro # G402174375
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Black Oxide
- Size 12", 15", 18", 24"
- Durable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exxo
- MFR # 6064
- Zoro # G402174375
- UPC # 8905130013338
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 12", 15", 18", 24" |
Details
Color | Black |
Material | Steel |
Finish | Black Oxide |
Durable | Yes |
Description
4-Piece Pry Bar Set | 12, 15, 18, 24 Inch Bars | with Gooseneck Wrecking Bar | for Prying, Lifting, Moving and Nail Pulling .VERSATILE set for a large variety of jobs and project needs
- •Pry Bar Set Heavy Duty - Exxo pry bars are the perfect addition to your tool set. Use it for all of your prying, lifting, moving and nail pulling needs. Good for use as a baseboard removal tool, for demolition and tearing off siding
- •Unlike other sets, the Exxo Pry Bar Kit was made for a large variety of jobs and projects. With our cool hand tool set ranging from 12-24 inches you will have the right tool at each job. Not recommended for lock picking or vehicle lockout.
- • Manufactured with a hardened rod with a black oxide finish for extra durability and longevity. Designed with ergonomic, comfort grip handle for easy use. Long body of tool provides extra torque and leverage for hard to reach spaces.
- •This mechanic tool set is designed with flattened, angle tip to help pull objects apart. The sharp, bevel end will fit easily into small areas. Use the crow bar hook as nail extractor. Good for work in the house, garage or shop.
- •Heavy duty design with comfortable handles for proper technique and use. These products won't easily bend, twist, or flex. Angled tip creates a high-leverage fulcrum for lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01D)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX202)
- MILWAUKEE TOOL 11 Piece SAE Ergonomic (48-22-2180)
- EXXO 4PC ROLLING HEAD PRY BAR SET 6, 12, 16, 20 (7352)
- EXXO 5-Piece Pry Bar Set (8815)
- TEKTON 5/32 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD82101)
- DEWALT DW FLAT PRY BAR 15""L (DWHT55160)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- AJAX TOOL WORKS PRY BAR 30" HEX HANDLE (AJA660)
- DYNAMIC Tools 18" Wrecking Bar, 1.18 Width Of Cut (D056318)
- Exxo Nail Pullers, Wrecking and Pry Bars