Shop All Bench Vises
Exxo
4-3/4 Inch Drill Press Vise
Mfr # 5523
Zoro # G502174374
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 4 3/4 in
- Material Cast Iron
- Jaw Opening (In.) 4.5 in
- Jaw depth 1.5 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exxo
- MFR # 5523
- Zoro # G502174374
- UPC # 8905130073400
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4 3/4 in |
Jaw depth | 1.5 in |
Details
Material | Cast Iron |
Jaw Opening (In.) | 4.5 in |
Adjustable | Yes |
Description
4-3/4 Inch Drill Press Vise | Heavy Duty Cast Iron | Workpiece Clamp .HIGH-QUALITY cast-iron structure .
- •HIGH-QUALITY cast-iron structure
- •ADJUSTABLE VISE CLAMP and build in slots integrated for permanent clamp
- •CAST IRON construction for stable drilling
- •Jaw width 4-3/4”, Jaw opening 4-1/2” and Jaw Depth 1-1/2”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3966)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 3 in Short (J46416)
- GREENLEE Pilot Drill Bit Set, Hex, 3-1/4 inL, 6 pcs. (38526)
- EXXO 9 Inch Bench Vise (5383)
- EXXO BENCH VISE 4 WITH SWIVEL BASE, DUCTILE IRON (7382)
- EXXO 5-Inch Multipurpose Bench and Pipe Vise (8810)
- EXXO 6 Inch Woodworking Bench Vise (5384)
- PALMGREN 4" Light Duty Machine Vise with (9612401)
- DAYTON 6" Machine Vise with Fixed Base (31LZ70)
- WILTON TRADESMAN XC VISE (28841)
- Exxo Bench Vises