Shop All Tap Wrenches
Exxo
3PC Wrench Set Adjustable Tap Handle Wrench Kit 14, 38, 12
Mfr # 2238
Zoro # G707710780
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exxo
- MFR # 2238
- Zoro # G707710780
- UPC # 8905130067898
- Country of Origin India
- Category Tap Wrenches
Details
Finish | Powder Coated |
Description
MultiSize This convenient 3 piece tap kit consists of the most universal and standard sizes Machinists can choose from 11614, 11638 and 53212 inch tap capacity The handles range in size from 7, 9 and 11 High Quality The body of our tap wrenches is made from steel metal which provides durability, wear resistance and long lasting use This wrench set works like magic when you have to make a quick adjustment or repair Tempered Jaw All jaws are hardened and tempered to ensure optimum durability and tool life Tempering helps enable wrenchs to clamp tools firmly so they will not loosen The straight handle gives greater leverage when working in difficult spaces Adjustable Wrench Multitool This tapping tool set is adjustable which makes it perfect for a wide variety of applications It is intended for use with taps, reamers, faucet, spiral extractors, screw extractors and other tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11mm 12 Point Long Pattern Combination Wrench (81668)
- STEELMAN 1/4" Drive Ratchet with Quick-Release (78453)
- STANLEY NAILSETTER CUSHION 2/32"" (58-912)
- HUSQVARNA Poly-V Belt (588768401)
- EXXO 3pc Ratchet Tap wrench set (0069)
- K-TOOL INTERNATIONAL Speed T-Handle Set (KTI-22001)
- WESTWARD S.tap Wrench, 3/16 to 3/4 In (318-0270)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #5 (C67202)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12401)
- HOLEX Adjustable Tap Wrench, Capacity: 2 - 8 mm (148410 1.1/2)
- DRILL AMERICA 7/32-1/2" Ratcheting T-Handle Tap Wrench (DWTD339R)
- Exxo Tap Wrenches