Shop All C Clamps
Exxo
3PC C Clamps Heavy Duty
Mfr # 8832
Zoro # G607710767
original price:
$27.67
16% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Iron, Metal
- Clamp Style Adjustable, Heavy Duty
- Size 3", 4", 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3", 4", 6" |
Details
Body Material | Iron, Metal |
Clamp Style | Adjustable, Heavy Duty |
Description
Heavy Duty Clamps This 3 piece adjustable clamp set includes three sizes of clamps Choose from a small c clamp 3, medium clamp 4 or large clamps 6 Use as a guide to secure items for assembly, fastening, gluing and welding Versatile These are super accessories for your tool box They can be used for clamping a project until glue dries or to keep a straight edge Good for cabinets, crafts, jewelry box or woodworking Clamps work on wood, metal and other materials High Quality Made from ductile iron with a rust resistant finish, this clamp mount is stronger than cast handscrew clamps They also include a heavy duty swivel head screw that ensure durability and strength These table clamps stand up over time Ideal Design Features a classic design that is proven to work This handheld clamp has all the best components for a Cclamp including a tough iron frame, easy grip Thandle, ball and socket joint, thread screw and big collarMultiUse Metal clamps are good woodworking clamps, carpentry tools, cabinet clamps for installing cabinets, mechanic tools, furniture making, welding clamps or metal clamps for crafts They are portable and can be used at home or in the workshop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Jaw safety clip for 10-ton puller (4011S)
- DIABLO SDS-Max Floor Scraper Replacement Kit (f (DMAMXCH1200RP)
- BOSCH Clean For PVC Jigsaw Blade, PK3 (T302H3)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Socket (1-2353)
- KANT-TWIST T-Clamp, 12 In, 7 Throat, 6000 lb, Zinc (K120T)
- BESSEY C-Clamps, Ductile Alloy, 8" (540 - 8)
- WESTWARD C-Clamp, 12", Iron, Regular Duty, 2850 lb. (10D516)
- KANCA Forged Steel C Clamp 250 Mm - 10 (FC-250)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- BESSEY 1-.50in. X 3-.50in. Regular Duty Malleable C-Clamp (CM15)
- WALTER MEIER Walter Meier Manufacturing Inc WL22001 0 in.-2.50 in. Jaw Opening 1.75 in.Throat Depth C-Clamp (WL22001)
- Exxo Clamps