Shop All Combination Wrench Sets
Exxo
22 Piece Combination Wrench Set, 8-18mm, Chrome Vanadium Steel
Mfr # 8150
Zoro # G810870593
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Yes
- Finish Polished
- Wrench Style Versatile
- Includes 22 wrenchs
- Head Style Box end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exxo
- MFR # 8150
- Zoro # G810870593
- UPC # 8905130058155
- Country of Origin India
- Category Combination Wrench Sets
Details
SAE or Metric | Yes |
Finish | Polished |
Wrench Style | Versatile |
Includes | 22 wrenchs |
Head Style | Box end |
Material | Chromium vanadium steel |
Application | Industrial and Automotive Technicians |
Operation Mode | Mechanical |
Description
Versatile ratcheting wrench set made of chrome vanadium steel
- •Rack organizer included for compact easy storage and access
- •2-POINT BOX END for double the access angles and prevention of round off of fastener heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt 100 ft. L X 0.38 in. W Closed Case Long Tape Measure 1 pk (DWHT34036)
- MASTER APPLIANCE Attachment, Heat Gun (35292)
- MIDWEST FASTENER 1/4" x 5/8" Red Vinyl Plastic Vacuum Caps 6PK (32754)
- STARRETT Band Saw Blade, 10 ft. 5" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-10-05)
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (6-24 mm) (WCB94202)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- MILWAUKEE TOOL Combo Wrench Sets (48-22-9413, 48-22-9513)
- WILLIAMS Williams Super Combo Wrench Set, Black, 15 pcs., SAE (WS-1172BSC)
- PROTO Combination Wrench Set, Metric, 17 pcs. (J1200RM-T500)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm) (WBE24411)
- Exxo Wrenches