Shop All Hydration Packs
Extrememist
Misting & Drinking Hydration Backpack, Small Blue
Mfr # 483427
Zoro # G505189009
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4
- Length 8
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extrememist
- MFR # 483427
- Zoro # G505189009
- Country of Origin China
- Category Hydration Packs
Dimensions
Depth | 4 |
Length | 8 |
Width | 12 |
Size | Small |
Details
Color | Blue |
Description
The misting hydration backpack comes with the personal cooling system unit fully installed! A 2-n-1 drinking and misting from the same hydration pack system. Right out of the box the PCS unit comes with a rechargeable battery, 8-speed wireless remote control for mist density, and an extra 0.20mm mist nozzle (0.15mm mist nozzle comes standard with each backpack). The PCS unit can also be used with a waist pack attachment that zips to the backpack itself. This eliminates the need to carry a separate water bottle. The cooling pack system is designed for easy removal and reinstallation, so it can also be used out of the pack for a variety of cooling applications and can be further enhanced by adding our quad hose, nozzle kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank (590949)
- SIMPSON STRONG-TIE Fence Bracket Fb24Z 2X4 (FB24Z)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Black (26624K)
- WIRE-TEK Mole Eliminator Trap, Scissory Type (RMEL)
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Blue (483410)
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Gray (2475)
- EXTREMEMIST Misting & Drinking Hydration Backpack, Small Gray (2482)
- EXTREMEMIST Backpack Misting & Drinking Retrofit Kit (Installs In Any Hydration Pack) (2406)
- CHILL-ITS BY ERGODYNE Bladder Replacement, 2 ltr, Gray (GB5050B)
- CONDOR OUTDOOR PRODUCTS HYDRO HARNESS INTEGRATION KIT, BLACK (242-002)
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1862201000)
- Extrememist Hydration Packs