Shop All Residential Fans
Extrememist
3-n-1 Portable Misting Fan w/ Solar Panel, Mist Pump & 16ft Mist Line attachment
Mfr # 423698
Zoro # G505666265
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Width 18
- Depth 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extrememist
- MFR # 423698
- Zoro # G505666265
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 18 |
Width | 18 |
Depth | 12 |
Length | 12 |
Description
Create your own cool breeze with this portable, wireless fan. Take your cooling to the next level with three misting nozzles that emit a cloud of ultrafine mist for instant refreshment. Powerful 5 blade misting fan outfitted w/ 3 pre-assembled mist nozzles to amplify mist cooling wherever it’s needed. Connect the feed line to any size water container to cool the surrounding air temperatures up to 30 degrees. Boost large area cooling with its adjustable tilting metal cage for 180 degrees of flexible airflow. Detach pump from fan for a variety of different misting applications. Connect the 16ft mist line attachment to canopies, awnings, golf carts, etc. Misting Fan and Mist Pump work independently from each other. Charge the fan separately from the mist pump for hours of cooling comfort anywhere, anytime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR3)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- REZNOR Motor, 1/4 HP, 115V (1028313R)
- SUPCO Contactor, 75A, 24V, 3 Pole (DP75243)
- EXTREMEMIST Portable Misting System Quad Kit w/ Storage Box (2451)
- WESTPOINTE Westpointe FZ10-9HB 27 in. 3 Speed Tower Fan (137382)
- CCC COMFORT ZONE FAN 12IN DESKTOP TOWER FAN OSC (CZ112)
- AIR KING 12" Table & Floor Fan, Black (9212)
- LASKO TwistTop 3 Spd Tower Fan, 4911LASKO (4911)
- LASKO Oscillating Hybrid Tower Fan (T38400)
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- Extrememist Residential Fans