Shop All Tool Chests & Cabinets
Extreme Tools
Workstation Hutch and Roller Cabinet, 12 Drawer, Black/Chrome, 55 in W
Mfr # RX5513HRKC
Zoro # G905736551
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,239.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Width 55 in
- Tool Storage Type Included Hutch and Roller Cabinet
- Handle Color Chrome
- Cabinet Handle Style Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Tools
- MFR # RX5513HRKC
- Zoro # G905736551
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Details
Item | Workstation Hutch and Roller Cabinet |
Number of Drawers | 12 |
Color | Black/Chrome |
Tool Storage Type Included | Hutch and Roller Cabinet |
Handle Color | Chrome |
Cabinet Handle Style | Pulls |
Description
Extreme Tools RX Series RX5513HR 55” Extreme Power Workstation Professional Hutch and 12 Drawer Roller Cabinet Combo creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The specially-engineered shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand and universal charging pad. Steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width, color anodized extruded aluminum handle and is held open with two sturdy gas struts. The 12 drawer roller cabinet features 3 extra long drawers with internal support that provides strength and prevents warping or twisting. Patented self-latching, Quick Release drawer pulls attach across the drawer front providing a sturdier, more secure handle. Each drawer uses full-extension ball bearing slides rated at 100-200* lbs per drawer (*drawers with double slides.) The roller cabinet and hutch have a durable, AkzoNobel high gloss powder coat finish and tubular coded lock and keys.
Features and Benefits:
• RX552501HC Dimensions: 55” W x 25” D x 22.25”H
• RX552512RC Dimensions: 55”W x 25”D x 47”H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Shelf engineered to hang removable accessories: Power Tool Rack (included), Socket Holder*, Media/Electronics Stand and Charging Pad* (*Not included)
• Includes 3 outlet power strip with 2 USB ports
• Powder-coated steel peg board side and back panels for hanging tools
• Two gas struts hold lid securely open
• Full-width, color-anodized aluminum drawer pulls, lid handle and trim resist oxidation
• Akzo Nobel, high gloss powder coat finish resists stains, scratches and chemicals
• Secure, tubular coded lock and keys
• 3 Extra long drawers with added support fits large tools
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• Full-extension ball bearing slides rated at 100-200* lbs per drawer (*drawers with double slides.)
• Heavy duty 14 gauge steel frame construction
• Tubular stainless steel side handle on roller cabinet included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• PVC drawer liners included
• Total Capacity: 52404.9 cu in
• Net Weight: 526 lbs
• Shipping Weight: 722 lbs
Features and Benefits:
• RX552501HC Dimensions: 55” W x 25” D x 22.25”H
• RX552512RC Dimensions: 55”W x 25”D x 47”H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Shelf engineered to hang removable accessories: Power Tool Rack (included), Socket Holder*, Media/Electronics Stand and Charging Pad* (*Not included)
• Includes 3 outlet power strip with 2 USB ports
• Powder-coated steel peg board side and back panels for hanging tools
• Two gas struts hold lid securely open
• Full-width, color-anodized aluminum drawer pulls, lid handle and trim resist oxidation
• Akzo Nobel, high gloss powder coat finish resists stains, scratches and chemicals
• Secure, tubular coded lock and keys
• 3 Extra long drawers with added support fits large tools
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• Full-extension ball bearing slides rated at 100-200* lbs per drawer (*drawers with double slides.)
• Heavy duty 14 gauge steel frame construction
• Tubular stainless steel side handle on roller cabinet included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• PVC drawer liners included
• Total Capacity: 52404.9 cu in
• Net Weight: 526 lbs
• Shipping Weight: 722 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL™ 12V 3/8" Cordless Stubby Impact Wrench Kit (2 Batteries + Soft Case Bundle) (2554-22)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- GREENLEE Switch Greenlee Model 555R (86449)
- EXTREME TOOLS Side Locker, 3 Drawer, Green, 24 in W x 30 in D (RX243003SLGNBK)
- EXTREME TOOLS EXQ Professional Triple Bank Roller Cabinet, 17-Drawers, 72" W x 30" D x 47" H (EX7217RCQBKRD)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Red, 41 in W (EX4106TCBKRD)
- EXTREME TOOLS Side Cabinet, 4 Drawer, Black/Chrome, 24 in W x 30 in D (EX2404SCBK)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- Extreme Tools Tool Chests & Cabinets