Shop All Tool Chests & Cabinets
Extreme Tools
Top Tool Chest, 10 Drawer, Black/Chrome, 55 in W x 30 in D
Mfr # EX5510CHBK
Zoro # G905736544
product price: $2,799.00
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$2,799.00
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Width 55 in
- Depth 30 in
- Cabinet Handle Style Pulls
- Handle Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # EX5510CHBK
- Zoro # G905736544
- UPC # 892562002123
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Depth | 30 in |
Details
Item | Top Tool Chest |
Number of Drawers | 10 |
Color | Black/Chrome |
Cabinet Handle Style | Pulls |
Handle Color | Chrome |
Tool Storage Type Included | Top Tool Chest |
Description
Extreme Tools EX Professional Series EX5510CH 55” 15 Drawer Professional Top Chest has a huge amount of space! The 10 large drawers and massive open till area under the lid give you room to store both large and small tools. The full-extension drawers come equipped with super heavy-duty ball bearing slides load rated 300 to 600* lbs. per drawer (*drawers with double sets of slides.) Load it up because this box is built to take it! Our patented double steel wall drawer fronts and latch & lock bar assemblies mean your box is meant to last a lifetime! It is the perfect addition to the EX5511RC 55” 11 Drawer Professional Triple Bank Roller Cabinet.
Extreme Tools 55" 10 Drawer Triple Bank Professional Top Chest:
• Dimensions: 55”W x 30”D x 26.25”H
• 10 drawers with 30” cabinet depth
• Two gas struts securely support the open lid
• Patented double steel wall drawer fronts provide strength and rigidity to your drawer to prevent warping
• Full-extension drawers use super heavy-duty ball bearing glides
• Patented self-adjusting spring lever drawer latch assembly increases security and smooth drawer action
• 300 to 600* lbs. load capacity per drawer (*drawers with double slides)
• Double channel spot welded support brackets on underside of each drawer add strength so there is no sagging or twisting
• Modular drawer design allows drawer configuration to be rotated
• AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
• Professional finish with NO spot welds on drawer, hutch or side cabinet fronts
• Secure tubular coded lock and keys can be keyed to match your roller cabinet
• heavy-duty PVC drawer liners protect your drawers and tools
• Shipping Weight: 600 lbs.
Drawer Sizes – Inside dimensions (WxDxH):
(4) 13.7 X 26.9 x 1.8
(1) 13.7 X 26.9 x 4.5
(4) 32.8 X 26.9 X 1.8
(1) 32.8 X 26.9 X 4.5
Complete your tool storage with
• EX5511RC Extreme Tools 55” 11 Drawer Professional Roller Cabinet
• EX2404SC 24” 4 Drawer and 3 Shelf Professional Side Cabinet also available
Extreme Tools 55" 10 Drawer Triple Bank Professional Top Chest:
• Dimensions: 55”W x 30”D x 26.25”H
• 10 drawers with 30” cabinet depth
• Two gas struts securely support the open lid
• Patented double steel wall drawer fronts provide strength and rigidity to your drawer to prevent warping
• Full-extension drawers use super heavy-duty ball bearing glides
• Patented self-adjusting spring lever drawer latch assembly increases security and smooth drawer action
• 300 to 600* lbs. load capacity per drawer (*drawers with double slides)
• Double channel spot welded support brackets on underside of each drawer add strength so there is no sagging or twisting
• Modular drawer design allows drawer configuration to be rotated
• AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
• Professional finish with NO spot welds on drawer, hutch or side cabinet fronts
• Secure tubular coded lock and keys can be keyed to match your roller cabinet
• heavy-duty PVC drawer liners protect your drawers and tools
• Shipping Weight: 600 lbs.
Drawer Sizes – Inside dimensions (WxDxH):
(4) 13.7 X 26.9 x 1.8
(1) 13.7 X 26.9 x 4.5
(4) 32.8 X 26.9 X 1.8
(1) 32.8 X 26.9 X 4.5
Complete your tool storage with
• EX5511RC Extreme Tools 55” 11 Drawer Professional Roller Cabinet
• EX2404SC 24” 4 Drawer and 3 Shelf Professional Side Cabinet also available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade (442090)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Red and Gray, 4 Pieces (92003)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCSMBBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- EXTREME TOOLS Side Locker, 3 Drawer, Black, 19 in W x 25 in D (RX192503SLMBBK)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Green, 72 in W x 30 in D (EX7217RCQGNBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCMBBK)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Black/Blue, 72 in W x 30 in D (EX7217RCQBKBL)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- Extreme Tools Tool Chests & Cabinets