Shop All Tool Chests & Cabinets
Extreme Tools
Top Chest, 8 Drawer, Blue/Chrome, 55 in W x 25 in D
Mfr # RX552508CHBL
Zoro # G505736555
product price: $1,699.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,699.00
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Width 55 in
- Depth 25 in
- Handle Color Chrome
- Cabinet Handle Style Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # RX552508CHBL
- Zoro # G505736555
- UPC # 817895010898
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Depth | 25 in |
Details
Item | Top Chest |
Number of Drawers | 8 |
Color | Blue/Chrome |
Handle Color | Chrome |
Cabinet Handle Style | Pulls |
Tool Storage Type Included | Tool Chest |
Description
Extreme Tools RX Series RX552508CH Professional 55" 8 Drawer Top Chest incorporates the key features you want in a professional tool box! The top chest uses our patented Quick Release, self-latching drawer pulls that keep each drawer closed until you want it open. The heavy-duty steel drawers use full-extension ball bearing slides so reach every inch of your drawers. There is plenty of room for your tools because each drawer holds 100-200* lbs. (*drawers with double slides.) Plus, the huge open till area under the lid provides room to store large or bulky objects that don’t fit easily in a drawer. To give your chest the finishing touches, we built this box with full-width, polished anodized aluminum drawer pulls and chrome trim. Extreme Tools quality in a professional box at an affordable price!
Features and Benefits:
• Patented Quick Release, self-latching drawer pulls keep drawers securely closed
• Heavy duty steel construction supports a fully-loaded chest
• 25” cabinet depth gives you lots of storage capacity
• Drawers use heavy duty, full-extension ball bearing slides
• Drawers are load rated 100 lbs. per drawer for single slides and 200 lbs. for double slides
• AkzoNobel, high gloss powder coat finish resists scratches, stains and chemicals
• Heavy duty PVC drawer liners protect your drawers and your tools
• Full-width, anodized polished aluminum drawer pulls resist oxidation and look great!
• Secure, tubular coded lock and keys
• Locks can be coded to match roller cabinet
• Total Capacity: 14,908 Cu. In.
• Net Weight: 233 lbs.
Drawer Dimensions (O.D.):
3 Drawers 15.7” W x 23.3” D x 2.8” H
1 Drawers 15.7” W x 23.3” D x 5.8” H
3 Drawers 34.1” W x 23.3” D x 2.8” H
1 Drawer 34.1” W x 23.3” D x 5.8” H
3 Drawers 14.8” W x 22.1” D x 1.9” H
1 Drawers 14.8” W x 22.1” D x 4.8” H
3 Drawers 33.1” W x 22.1” D x 1.9” H
1 Drawer 33.1” W x 22.1” D x 4.8” H
Complete your tool storage set:
RX552519RC RX Series 55” 19 Drawer Roller Cabinet
RX192503SL RX Series 19” 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX192507SB RX Series 19” 7 Drawer Side Box (requires RX Roller Cabinet)
RX5525ST RX Series 55” Stainless Steel 304 Grade Work Surface
Features and Benefits:
• Patented Quick Release, self-latching drawer pulls keep drawers securely closed
• Heavy duty steel construction supports a fully-loaded chest
• 25” cabinet depth gives you lots of storage capacity
• Drawers use heavy duty, full-extension ball bearing slides
• Drawers are load rated 100 lbs. per drawer for single slides and 200 lbs. for double slides
• AkzoNobel, high gloss powder coat finish resists scratches, stains and chemicals
• Heavy duty PVC drawer liners protect your drawers and your tools
• Full-width, anodized polished aluminum drawer pulls resist oxidation and look great!
• Secure, tubular coded lock and keys
• Locks can be coded to match roller cabinet
• Total Capacity: 14,908 Cu. In.
• Net Weight: 233 lbs.
Drawer Dimensions (O.D.):
3 Drawers 15.7” W x 23.3” D x 2.8” H
1 Drawers 15.7” W x 23.3” D x 5.8” H
3 Drawers 34.1” W x 23.3” D x 2.8” H
1 Drawer 34.1” W x 23.3” D x 5.8” H
3 Drawers 14.8” W x 22.1” D x 1.9” H
1 Drawers 14.8” W x 22.1” D x 4.8” H
3 Drawers 33.1” W x 22.1” D x 1.9” H
1 Drawer 33.1” W x 22.1” D x 4.8” H
Complete your tool storage set:
RX552519RC RX Series 55” 19 Drawer Roller Cabinet
RX192503SL RX Series 19” 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX192507SB RX Series 19” 7 Drawer Side Box (requires RX Roller Cabinet)
RX5525ST RX Series 55” Stainless Steel 304 Grade Work Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 11/4" Diamond Grit Hole Saw (KD0114-N)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32785)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PZ Size1 L.28 mm (01300001)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Black/Blue, 72 in W x 30 in D (EX7217RCQBKBL)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- EXTREME TOOLS Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCRDBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Red, 41 in W (EX4106TCBKRD)
- EXTREME TOOLS Tool Cart, 4 Drawer, Red, 33 in W (EX3304TCRDBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCMBBK)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H (535363)
- Extreme Tools Tool Chests & Cabinets