Shop All Tool Chests & Cabinets
Extreme Tools
Tool Cart, 6 Drawer, Green, 41 in W
Mfr # EX4106TCGNBK
Zoro # G605736523
product price: $1,876.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,876.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Width 41 in
- Handle Color Black
- Tool Storage Type Included Tool Cart
- Cabinet Handle Style Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # EX4106TCGNBK
- Zoro # G605736523
- UPC # 817895013936
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Details
Item | Tool Cart |
Number of Drawers | 6 |
Color | Green |
Handle Color | Black |
Tool Storage Type Included | Tool Cart |
Cabinet Handle Style | Pulls |
Description
Extreme Tools EX Professional Series 41" 6 Drawer Tool Cart combines the convenience of a cart with the storage capacity of a cabinet. The top opens to provide access to all your tools in the top drawer as well as the prybar/tool holders on the sides of the cart. The closed lid comes with a PVC laminated MDF worksurface to provide a convenient work area and still allows access to the top drawer. Patented Quick Release self-latching anodized aluminum drawer pulls open with just one hand. Drawers use heavy-duty ball bearing slides load rated 100-200* lbs. per drawer (*double slides.) The cart’s corners are covered in tough, impact-resistant non-marking bumpers. Four Exclusive Mag Wheel 6” x 2” casters (2 swivel with brakes & 2 rigid) allow you to easily move the tool cart. BONUS!, we have included our Power Tool Rack accessory which hangs off the side of the tool cart and keeps your power tools within easy reach.
Features and Benefits:
• Includes BONUS Power Took Rack accessory ($75 value!)
• Always access tools in top compartment by opening the top drawer or opening the lid (patent-pending)
• Quick Release self-latching, full-width, color anodized aluminum drawer pulls
• Convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel
• Tough, impact-resistant non-marking corner bumpers protect your cart and your work place
• PVC coated MDF work surface protects the top of the lid
• Ball bearing slides load rated 100-200* lbs. per drawer (*double slides)
• (4) Exclusive! 6” x 2” Mag Wheel casters (2 locking swivel / 2 rigid)
• Upgraded PVC drawer liners included
Features and Benefits:
• Includes BONUS Power Took Rack accessory ($75 value!)
• Always access tools in top compartment by opening the top drawer or opening the lid (patent-pending)
• Quick Release self-latching, full-width, color anodized aluminum drawer pulls
• Convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel
• Tough, impact-resistant non-marking corner bumpers protect your cart and your work place
• PVC coated MDF work surface protects the top of the lid
• Ball bearing slides load rated 100-200* lbs. per drawer (*double slides)
• (4) Exclusive! 6” x 2” Mag Wheel casters (2 locking swivel / 2 rigid)
• Upgraded PVC drawer liners included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Tweezers w/ Dowel Pin, Ergonomic Grip (92 22 35)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 7/16 (37163)
- DREMEL Cutting/ShapingWheel, 1 1/4 In, 1/8 Shaft (543)
- EXTREME TOOLS Side Locker, 3 Drawer, Black, 19 in W x 25 in D (RX192503SLMBBK)
- EXTREME TOOLS Road Box, 5 Drawer, Black (TX362505RBBK)
- EXTREME TOOLS Tool Cart, 4 Drawer, Red, 33 in W (EX3304TCRDBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Blue, 72 in W x 25 in D (RX722519RCBKBU-X)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- TENG TOOLS 1004 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCMM1004NBK1)
- Extreme Tools Tool Chests & Cabinets