Shop All Tool Chests & Cabinets
Extreme Tools
Tool Cart, 4 Drawer, Red, 33 in W
Mfr # EX3304TCRDBK
Zoro # G805736644
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Width 33 in
- Cabinet Handle Style Quick Release Pulls
- Tool Storage Type Included Tool Cart
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extreme Tools
- MFR # EX3304TCRDBK
- Zoro # G805736644
- UPC # 817895013790
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 33 in |
Details
Item | Tool Cart |
Number of Drawers | 4 |
Color | Red |
Cabinet Handle Style | Quick Release Pulls |
Tool Storage Type Included | Tool Cart |
Handle Color | Black |
Description
Extreme Tools EX Professional Series 33" 4 Drawer Deluxe Tool Cart (patent-pending) can be used as a stand-alone tool cart, or it can be combined with the Extreme Portable Workstation. The most unique feature of this tool cart is the top storage compartment. Open the lid, and you can access all your tools in the top drawer as well as tool hangers/holders on the sides of the cart. The closed lid securely holds a PVC coated MDF top creating a durable work surface and still allows access to the top drawer. It is the most versatile design you will find! Quick Release self-latching anodized aluminum drawer pulls keep drawers closed until you are ready to open them. Heavy-duty ball bearing slides on the drawers are load-rated 100 lbs. per drawer. The cart’s corners are covered in tough, impact-resistant non-marking bumpers. Four 6” x 2” proprietary Mag Wheel lockable swivel casters allow you to easily move the tool cart in your workspace. As an added bonus, we have included our Power Tool Rack accessory which hangs off the side of the tool cart and keeps your power tools within easy reach.
Features and Benefits:
• Dimensions: 33"W x 22.875"D x 44.25"H
• Easy access to tools by opening the top drawer or opening the lid (patent-pending)
• Top drawer storage remains accessible if lid is closed
• Quick Release self-latching, powder-coated steel drawer pulls
• PVC coated MDF work surface protects the top of the lid
• 2 heavy-duty gas struts hold up the lid
• 4 Big Drawers plus bottom shelf storage
• Ball bearing slides on drawers load rated 100 lbs. per drawer
• Full-width, solid-extruded anodized aluminum drawer pulls
• Pry bar/ tool holders and hangers on both sides of cart
• Convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel
• Tough, impact-resistant non-marking bumpers protect the cart’s corners and legs
• Sturdy, heavy-duty steel construction
• Secure tubular coded lock & keys
• (4) 6” x 2” Mag Wheel locking swivel casters
• PVC drawer liners included
• Powder-coated upgraded side handle
• Included BONUS Power Took Rack accessory which hangs power tools off the side of your cart
• Shipping weight: 240 lbs.
• Capacity: 20,110 cu. In.
Top Compartment with Top Drawer Closed: W x D x H
26.75” x 20.125” x 7.0”
Inside Drawer Sizes: W x D x H
(2) 27.1" x 20.125" x 4.1"
(1) 27.1" x 20.125" x 3.2"
(1) 27.1" x 20.125" x 2.2"
Bottom Shelf Size: W x D x H
32" x 21.75" x 3"
Features and Benefits:
• Dimensions: 33"W x 22.875"D x 44.25"H
• Easy access to tools by opening the top drawer or opening the lid (patent-pending)
• Top drawer storage remains accessible if lid is closed
• Quick Release self-latching, powder-coated steel drawer pulls
• PVC coated MDF work surface protects the top of the lid
• 2 heavy-duty gas struts hold up the lid
• 4 Big Drawers plus bottom shelf storage
• Ball bearing slides on drawers load rated 100 lbs. per drawer
• Full-width, solid-extruded anodized aluminum drawer pulls
• Pry bar/ tool holders and hangers on both sides of cart
• Convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel
• Tough, impact-resistant non-marking bumpers protect the cart’s corners and legs
• Sturdy, heavy-duty steel construction
• Secure tubular coded lock & keys
• (4) 6” x 2” Mag Wheel locking swivel casters
• PVC drawer liners included
• Powder-coated upgraded side handle
• Included BONUS Power Took Rack accessory which hangs power tools off the side of your cart
• Shipping weight: 240 lbs.
• Capacity: 20,110 cu. In.
Top Compartment with Top Drawer Closed: W x D x H
26.75” x 20.125” x 7.0”
Inside Drawer Sizes: W x D x H
(2) 27.1" x 20.125" x 4.1"
(1) 27.1" x 20.125" x 3.2"
(1) 27.1" x 20.125" x 2.2"
Bottom Shelf Size: W x D x H
32" x 21.75" x 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5424B)
- GREENLEE Nut Driver, 1/4 in., Hollow, 3 in. (0253-12C)
- OREGON Professional 1/2 HP Lawnmower Blade Grinder (88-023)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- EXTREME TOOLS EXQ Professional Triple Bank Roller Cabinet, 17-Drawers, 72" W x 30" D x 47" H (EX7217RCQBKRD)
- EXTREME TOOLS Side Locker, 3 Drawer, Black, 19 in W x 25 in D (RX192503SLMBBK)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCSRDBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- WESTWARD WESTWARD Rolling Cabinet Kit, 19 Drawer, Black, Steel, 54 in W x 26 in D x 73 in H (361LP9)
- Extreme Tools Tool Chests & Cabinets