Shop All Tool Chests & Cabinets
Extreme Tools
Side Locker, Blue, 19 in W x 21 in D
Mfr # DX192100SLBLBK
Zoro # G605736622
product price: $1,052.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,052.99
Free 30-Day Returns
Key Features
- Width 19 in
- Depth 21 in
- Handle Color Black
- Number of Shelves 4
- Tool Storage Type Included Side Locker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extreme Tools
- MFR # DX192100SLBLBK
- Zoro # G605736622
- UPC # 817895015305
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 19 in |
Depth | 21 in |
Details
Item | Side Locker |
Color | Blue |
Handle Color | Black |
Number of Shelves | 4 |
Tool Storage Type Included | Side Locker |
Description
Extreme Tools DX Series DX192100SL 19” 4-Shelf Side Locker is a great way to expand the tool storage of the DX Series. This convenient side locker attaches to the side of the DX Series 72” roller cabinets. The four adjustable, powder-coated steel shelves give you options for storing just about any size item. The door can be switched to swing from either side so the locker can hang on either side of the roller cabinet. Casters are not needed to support the side locker. They come equipped with a heavy-duty support bracket which attaches under the side locker and the roller cabinet so no casters are needed to support it. It’s the perfect option for giving you the extra space you need.
• Overall Dimensions: 19”W x 21”D x 56.34”H
• 4 adjustable powder-coated shelves
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Full-length powder-coated steel handle on side locker door
• Reversible door allows you to mount locker on either side of roller cabinet
• Included heavy-duty mounting bracket supports side locker – no casters needed
• PVC shelf liners included
• Door can be adjusted to swing from either direction
• Add-On for DX 72” Model Only - Assembly required
• Steel Thickness: 2.5mm Support Bracket; 1.0mm Top/Side/Back/Bottom Panels
• Net Weight: 94 lbs.
• Shipping Weight: 190 lbs.
• Total Capacity: 22,463.7 cu. In.
• Overall Dimensions: 19”W x 21”D x 56.34”H
• 4 adjustable powder-coated shelves
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Full-length powder-coated steel handle on side locker door
• Reversible door allows you to mount locker on either side of roller cabinet
• Included heavy-duty mounting bracket supports side locker – no casters needed
• PVC shelf liners included
• Door can be adjusted to swing from either direction
• Add-On for DX 72” Model Only - Assembly required
• Steel Thickness: 2.5mm Support Bracket; 1.0mm Top/Side/Back/Bottom Panels
• Net Weight: 94 lbs.
• Shipping Weight: 190 lbs.
• Total Capacity: 22,463.7 cu. In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Set (KCC2-767)
- IRWIN Ship Auger Bit, 3/8 Dia, 3/8 Hex Shank (3043004)
- PARAGON DIAMOND TOOLS 6'' x .160 Dry Core Bit (CBD-6)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-5/8", 41mm (1252TOB)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Blue, 41 in W (EX4106TCSBLBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black, 72 in W x 25 in D (RX722519RCMBBK-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Black/Blue, 72 in W x 30 in D (EX7217RCQBKBL)
- EXTREME TOOLS Top Chest, 8 Drawer, Black/Chrome, 41 in W x 25 in D (RX412508CHBK)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- Extreme Tools Tool Chests & Cabinets